Skip to Content
Merck
All Photos(1)

Key Documents

WHA1823142

Whatman® glass microfiber grade GF/D prefilter discs 2.7 μm pore size

white, binder free, 0.67 mm thick, 25 ea, 142 mm diam

Synonym(s):

Z740993, glass fiber filters, glass microfiber filters

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
CZK 3,080.00

CZK 3,080.00


Please contact Customer Service for Availability


Select a Size

Change View
1 PKG
CZK 3,080.00

About This Item

UNSPSC Code:
40161507
NACRES:
NB.24

CZK 3,080.00


Please contact Customer Service for Availability

Product Name

Whatman® glass microfiber filters, Grade GF/D, diam. 142 mm

material

borosilicate glass
circles

sterility

non-sterile

feature

hydrophilic

packaging

pkg of 25 ea

manufacturer/tradename

Whatman 1823-142
Whatman Article No. 28418418 (US reference)

diam.

142 mm

thickness

0.67 mm

pore size

2.7 μm

Looking for similar products? Visit Product Comparison Guide

General description

Cytiva′s Whatman Grade GF/D fine membrane filters are thick and offer good loading capacity. GF/D can also function as a prefilter when used with GF/B, and it comes in many sizes to fit most filter holders.

Fine membrane prefilter benefits

Whatman Grade GF/D from Cytiva′s business is a membrane prefilter that provides protection for membranes with fine retention. The filter can be used with Whatman Grade GF/B filters to provide efficient membrane protection, especially during liquid scintillation counting.

Features and Benefits

  • Thick filter media for increased loading capacity
  • Nominal particle retention of 2.7 µm
  • Can be used as a fine membrane prefilter

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service