Skip to Content
Merck
All Photos(1)

Key Documents

WHA1213125

Whatman® prepleated qualitative filter paper, Grade 113V, creped

circles, diam. 125 mm, pack of 100

Synonym(s):

Z240974, filter paper, filter papers, paper filter

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
CZK 3,510.00

CZK 3,510.00


Please contact Customer Service for Availability


Select a Size

Change View
1 PKG
CZK 3,510.00

About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

CZK 3,510.00


Please contact Customer Service for Availability

material

cellulose filters
circles

packaging

pack of 100

manufacturer/tradename

Whatman 1213-125
Whatman Article No. 28417920 (US reference)

parameter

28 sec/100 mL speed (Herzberg)
9 psi wet burst

diam.

125 mm

thickness

420 μm

ash

≤0.06%

pore size

30 μm (Particle retention)

basis weight

125 g/m2

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Cytiva′s Whatman Grade 113V creped filter paper, for use with a conical filter funnel, offers fast filtration and high loading capacity for analysis involving coarse particles or gelatinous precipitates.

Note: Grade 113V is strengthened with chemically stable resin. However, these paper filters do contain nitrogen and should therefore not be used in Kjeldahl estimations or other nitrogen-sensitive procedures.

Wet-strengthened creped filter paper

Creped filter paper, which has a rough surface, is designed to increase loading capacity. Fluted (pre-pleated) paper filters eliminate the need to quadrant-fold circles in repetitive or multiple analyses.

Whatman Grade 113V paper filters from Cytiva′s business are further strengthened with chemically stable resin that increases wet-strength without introducing significant impurities to the filtrate. Strengthening the paper expands the range of sample types that can be separated in a conical filter funnel.

Features and Benefits

  • Extremely Fast filtration (Herzberg 28s)
  • Wet-strengthened with chemically stable resin
  • Retention of coarse particles: nominal particle retention rating of 30 µm
  • Creped filter paper supports high loading capacity
  • Fluted (pre-pleated) for easy use in applications involving a conical filter funnel

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service