Skip to Content
Merck
All Photos(1)

Key Documents

WHA10417309

Whatman® polycarbonate Nuclepore filter discs 0.8 μm pore size

hydrophilic, track-etched, treated with PVP, 100 ea, 37 mm diam

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
CZK 4,470.00

CZK 4,470.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EACH
CZK 4,470.00

About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

CZK 4,470.00


Please contact Customer Service for Availability

Product Name

Whatman® Nuclepore Track-Etched Membranes, diam. (37 mm), pore size 0.8 μm, polycarbonate, pack of 100 ea

material

polycarbonate

feature

hydrophilic

packaging

pack of 100 ea

manufacturer/tradename

Whatman 10417309

diam.

(37 mm)

pore size

0.8 μm pore size

Looking for similar products? Visit Product Comparison Guide

Application

  • Epifluorescence microscopy
  • Environmental analysis
  • Cell biologyEPA testing
  • Fuel testing
  • Bioassays
  • Parasitology
  • Air analysis
  • Water microbiology

Features and Benefits

  • Track-etched for highly defined pore size and high pore density
  • Treated with polyvinylpyrrolidone (PVP) to render it hydrophilic
  • Low extractables, minimizing filtration sample contamination risk
  • High chemical resistance and good thermal stability for a wide range of sample types
  • Low, consistent ash and low tare weights
  • Smooth flat membrane surface for high particle visibility

Legal Information

Nuclepore is a trademark of Cytiva
Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service