Skip to Content
Merck
All Photos(1)

Key Documents

WHA10342810

Whatman® qualitative filter paper for technical use, Grade 2294

circles, diam. 110 mm, pack of 100

Synonym(s):

Whatman filter, Whatman paper, Z696196, paper filter

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
CZK 4,620.00

CZK 4,620.00


Please contact Customer Service for Availability


Select a Size

Change View
1 PKG
CZK 4,620.00

About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

CZK 4,620.00


Please contact Customer Service for Availability

material

cellulose filters (super-refined)
circles

packaging

pack of 100

manufacturer/tradename

Whatman 10342810
Whatman Article No. 28414578 (US reference)

parameter

27.5 sec/100 mL speed (Herzberg)

diam.

110 mm

thickness

1500 μm

pore size

8-15 μm (Particle retention)

basis weight

556 g/m2

Related Categories

General description

These filter papers are made from super-refined cellulose and have been specifically designed to have particular properties for each technical application. The applications range from the filtration of beverages to the purification of electroplating baths.

Grade 2294: 8-15 μm

A very thick filter card with high wet strength. Offers very high flow rate and retains medium to coarse particles.

Features and Benefits

  • A very thick filter card with high wet strength.
  • Offers very high flow rate and retains medium to coarse particles.
  • The applications range from the filtration of beverages to the purification of electroplating baths.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service