WHA10331553
Whatman® prepleated qualitative filter paper for technical use, Grade 520b 1/2, creped
circles, diam. 320 mm, pack of 50
Synonym(s):
Whatman filter, Whatman paper, Z696099, paper filter
Select a Size
CZK 3,660.00
Select a Size
About This Item
CZK 3,660.00
Recommended Products
material
cellulose filters (super-refined)
circles
packaging
pack of 50
manufacturer/tradename
Whatman 10331553
Whatman Article No. 28414454 (US reference)
parameter
28 sec/100 mL speed (Herzberg)
diam.
320 mm
thickness
650 μm
pore size
20 μm (max.)
basis weight
148 g/m2
Looking for similar products? Visit Product Comparison Guide
General description
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service