Skip to Content
Merck

Skip To

SYNF894100

Synthware reaction tube with glass stopcock

100 mL, joint: ST/NS 24/40

Synonym(s):

Synthware F894100

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
1 ea
Please contact Customer Service for Availability
2 990,00 CZK

About This Item

NACRES:
NB.51
UNSPSC Code:
41121700
Material:
colorless tube, glass tube
Sterility:
non-sterile
Feature:
graduations: no, Push fit
Packaging:
pack of 1 ea

2 990,00 CZK


Please contact Customer Service for Availability

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

colorless tube, glass tube

joint

joint: ST/NS24/40

sterility

non-sterile

feature

graduations: no, Push fit

packaging

pack of 1 ea

manufacturer/tradename

Kemtech F894100

capacity

100 mL , 100 mL

General description

With an outer joint and 2 mm glass stopcock having a constant pressure retention device.

Legal Information

Synthware is a trademark of Kemtech America Inc.

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
SYNF891100SYNF891410SYNF891950
description

100 mL, joint: ST/NS 24/40

description

100 mL, joint: ST/NS 14/20

description

10 mL, joint: ST/NS 14/20

description

50 mL, joint: ST/NS 19/22

capacity

100 mL, 100 mL

capacity

100 mL , 100 mL

capacity

10 mL, 10 mL

capacity

50 mL, 50 mL

manufacturer/tradename

Kemtech F894100

manufacturer/tradename

Kemtech F891100

manufacturer/tradename

Synthware F891410

manufacturer/tradename

Kemtech F891950

sterility

non-sterile

sterility

non-sterile

sterility

non-sterile

sterility

non-sterile

material

glass tube, colorless tube

material

glass tube, colorless tube

material

colorless tube, glass tube

material

glass tube, colorless tube

feature

Push fit, graduations: no

feature

Push fit, graduations: no

feature

Push fit, graduations: no

feature

graduations: no, Push fit

packaging

pack of 1 ea

packaging

pack of 1 ea

packaging

pack of 1 ea

packaging

pack of 1 ea


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library