Skip to Content
Merck

Skip To

SYNC373225

Synthware chromatography column with reservoir and PTFE stopcock

50 mL, top joint: ST/NS 24/40, I.D. × L 26.0 mm × 254 mm

Synonym(s):

Synthware C373225, glass chromatograpy column

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
1 ea
Please contact Customer Service for Availability
5 660,00 CZK

About This Item

NACRES:
NB.51
UNSPSC Code:
23151816

5 660,00 CZK


Please contact Customer Service for Availability

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


joint

joint: ST/NS top24/40

packaging

pkg of 1 ea

manufacturer/tradename

Synthware C373225

technique(s)

HPLC: suitable

I.D. × L

26.0 mm × 254 mm

capacity

50 mL

suitability

suitable for chromatography

General description

With 24/40 outer joint at top. All Synthware columns are heavy wall designed to increase safety.

Legal Information

Synthware is a trademark of Kemtech America Inc.

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
SYNC373240SYNC373230SYNC371730
description

50 mL, top joint: ST/NS 24/40, I.D. × L 26.0 mm × 254 mm

description

500 mL, top joint: ST/NS 24/40, I.D. × L 26.0 mm × 457 mm

description

500 mL, top joint: ST/NS 24/40, I.D. × L 26.0 mm × 305 mm

description

100 mL, top joint: ST/NS 24/40, I.D. × L 13.4 mm × 305 mm

suitability

suitable for chromatography

suitability

suitable for chromatography

suitability

suitable for chromatography

suitability

suitable for chromatography

packaging

pkg of 1 ea

packaging

pkg of 1 ea

packaging

pkg of 1 ea

packaging

pkg of 1 ea

joint

joint: ST/NS top24/40

joint

joint: ST/NS top24/40

joint

joint: ST/NS top24/40

joint

joint: ST/NS top24/40

manufacturer/tradename

Synthware C373225

manufacturer/tradename

Synthware C373240

manufacturer/tradename

Synthware C373230

manufacturer/tradename

Synthware C371730

technique(s)

HPLC: suitable

technique(s)

HPLC: suitable

technique(s)

HPLC: suitable

technique(s)

HPLC: suitable

capacity

50 mL

capacity

500 mL

capacity

500 mL

capacity

100 mL


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library