Skip to Content
Merck
All Photos(1)

Documents

SLW3296/02AS

Pyrex® Burettes, class AS, automatic zero with PTFE key

10 mL

Synonym(s):

Pyrex, SciLabware 3296/02AS

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121808
NACRES:
NB.43

material

PTFE key

Joint

joint 24/29

feature

graduations 0.02 mL

manufacturer/tradename

3296/02AS
SciLabware

capacity

10 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Complies with ISO 385 and DIN 12700
  • With automatic zero facility
  • White enamel graduations
  • 1.5mm bore PTFE key stopcock
  • Burettes and accessories should be ordered separately
  • Burettes manufactured from chemically resistant Pyrex borosilicate glass

Simple operation
  • To fill burette apply a slight positive pressure to lower side-arm
  • To set zero, release pressure to allow excess liquid to siphon back into the bottle

Features and Benefits

• Complies with ISO 385 and DIN 12700• Manufactured borosilicate glass 3.3• With automatic zero facility• 1.5mm bore PTFE key stopcock• All Automatic burettes feature a 29/32 cone.• White enamel graduations• Burettes and accessories should be ordered separately• Simple operation - To fill burette apply a slight positive pressure to lower side-arm - To set zero, release pressure to allow excess liquid to siphon back into the bottle

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service