SLW3212/10WC
Pyrex® Mixing cylinder, class A, works certified
100 mL
Synonym(s):
Pyrex, SciLabware 3212/10WC
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
material
polyethylene stopper
Joint
joint stopper24/29
feature
graduations 1.0 mm
manufacturer/tradename
3212/10WC
SciLabware
H
291 mm
capacity
100 mL
Looking for similar products? Visit Product Comparison Guide
General description
- Complies with ISO 4788
- Calibrated to Class A tolerances
- Individually tested and supplied with certificate showing exact volume contained at 5 points on the scale
- Conformity ′H′ certified
- Printed with individual serial number for batch certification
- Manufactured from chemically resistant Pyrex borosilicate glass with hexagonal glass
- Graduations in white enamel for improved visibility with dark coloured solutions
- Supplied with polyethylene stopper
Legal Information
PYREX is a registered trademark of Corning, Inc.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service