Skip to Content
Merck
All Photos(1)

Documents

SLW1591/02D

Pyrex® Non-vacuum desiccator

plate size 200 mm

Synonym(s):

Pyrex, SciLabware 1591/02D

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104510
NACRES:
NB.43

feature

Complete desiccators consist of a base and cover. Not supplied with metal perforated plate.

manufacturer/tradename

1591/02D
SciLabware

H

120 mm , from ledge to flange

flange I.D.

220 mm

plate size

200 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Robust desiccator base and cover in borosilicate glass
  • Simple design for drying under atmospheric pressure
  • Ground glass flanges
  • Choice of 2 sizes - to accommodate 150mm or 200mm diameter plates
  • Plates are positioned on an internal ledge within the base
  • Accessory metal perforated plate available

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service