Skip to Content
Merck
All Photos(1)

Documents

SLW1200/04M

Pyrex® Kjeldahl flask

plain neck

Synonym(s):

Pyrex, SciLabware 1200/04M

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

Pyrex flask
round bottom
single-neck

feature

plain neck

packaging

pack of 10 ea

manufacturer/tradename

1200/04M
SciLabware

H

240 mm

bulb diam.

58 mm

capacity

100 mL
100 mL

neck I.D. × O.D.

17 mm × 22 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Suitable for the determination of nitrogen etc.
  • Manufactured from Pyrex borosilicate glass
  • Withstands high temperatures
  • Resistant to chemical corrosion

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service