Skip to Content
Merck
All Photos(1)

Key Documents

SLW1132/14

Pyrex® Erlenmeyer flask, graduated, ground socket

joint: 24/29, capacity 250 mL

Synonym(s):

Pyrex, SciLabware 1132/14

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
CZK 8,470.00

CZK 8,470.00


Please contact Customer Service for Availability


Select a Size

Change View
10 EA
CZK 8,470.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

CZK 8,470.00


Please contact Customer Service for Availability

material

borosilicate glass
flat bottom

Joint

joint neck24/29
joint: 24/29

description

ground joint

sterility

non-sterile

feature

graduated
without cap

packaging

pack of 10 ea

manufacturer/tradename

SciLabware 1132/14

capacity

250 mL

diam.

85 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Erlenmeyer flasks with high quality Quickfit® ground glass socket
  • Manufactured from Pyrex borosilicate glass for highest resistance to thermal shock and chemical corrosion
  • White enamel graduations and marking spot

Other Notes

Legal Information

PYREX is a registered trademark of Corning, Inc.
Quickfit is a registered trademark of SciLabware Limited

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service