Skip to Content
Merck
All Photos(1)

Documents

SLW1070/38D

Pyrex® Boiling flask, flat bottom, narrow neck

10000 mL

Synonym(s):

Pyrex, SciLabware 1070/38D

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

Pyrex flask
flat bottom
single-neck

feature

narrow neck

packaging

pack of 1 ea

manufacturer/tradename

1070/38D
SciLabware

H

360 mm

body diam.

280 mm

capacity

10,000 mL
10000 mL
10000 mL

neck I.D.

57 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Complies with DIN ISO 1773
  • Flat base for standing on benches and hotplates etc.
  • Manufactured from Pyrex® glass for high resistance to thermal shock
  • Excellent chemical durability for contamination-free performance
  • With white enamel marking spot

Features and Benefits

• Complies with DIN ISO 1773• Flat base for standing on benches and hotplates etc.• Manufactured from PYREX® glass for high resistance to thermal shock• Excellent chemical durability for contamination-free performance• With white enamel marking spot• 12000 ml and 20000 ml flasks are supplementary to the ISO range

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service