Skip to Content
Merck
All Photos(1)

Documents

NORS305001

Bruker Match tubes

O.D. × L 3.0 mm × 100 mm, volume 160 μL

Synonym(s):

precision machined NMR tube

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121705
NACRES:
SB.32

material

colorless tube

feature

neck thread push fit

packaging

pack of 5 ea

manufacturer/tradename

Norell S-3.0-500-1

O.D. × L

3.0 mm × 100 mm

volume

160 μL

wall thickness

0.58 mm

color

green cap

Looking for similar products? Visit Product Comparison Guide

General description

Ultra-precision machined NMR tubes for the Bruker MATCH system. Caps are color-coded by size, order separately.

Recommended sample volumes: Use 3.0 mm to 5 mm O.D. tubes for 5 mm RT probe, and 1.0 mm to 2.5 mm O.D. tubes for 3 mm Cryo-Probe. 1.0 mm size not recommended for dedicated 1 mm Bruker probe.

Legal Information

Match is a trademark of Bruker Biospin Corp.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service