MT51343164
Mettler-Toledo InLab® Flex-micro pH electrode
cable size 1 m
Select a Size
CZK 14,600.00
Select a Size
About This Item
CZK 14,600.00
Recommended Products
material
epoxy shaft
glass, U membrane
description
Reference electrolyte 3 mol/L KCl
BNC connector
Reference system ARGENTHAL™, with Ag+ -trap
manufacturer/tradename
Mettler-Toledo 51343164
temperature measuring range
0-80 °C
L × diam.
180 mm × 6 mm
cable size
1 m
pH range
0-14
General description
Designed with a shaft diameter of just 6 mm the InLab® Flex-Micro is able to measure pH in test tubes and other small containers used in the laboratory. Thanks to its flexible shaft, breaking is not an issue anymore.
Combination design avoids use of separate reference and indicating electrodes.
- 6 mm diameter shaft
- Combination design
- Flexible shaft
- Fixed cable (1 m, BNC)
Legal Information
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service