Skip to Content
Merck
All Photos(1)

Key Documents

MT30207957

Mettler Toledo Seven2Go portable conductivity meter S3

Bioethanol Kit

Sign Into View Organizational & Contract Pricing

Select a Size

1 KIT
CZK 30,200.00

CZK 30,200.00


Please contact Customer Service for Availability


Select a Size

Change View
1 KIT
CZK 30,200.00

About This Item

UNSPSC Code:
41115609
NACRES:
NB.61

CZK 30,200.00


Please contact Customer Service for Availability

description

connector LTW 7-pin (IP67)
pH/ion/ORP meters

feature

Bioethanol Kit

manufacturer/tradename

Mettler-Toledo 30207957

TDS measuring range

0.01 mg/L-300 g/L

conductivity measuring range

0.00-2022% (Ash)
0.01 μS/cm-500 mS/cm

range of application measuring range

0.00-100.0 Ω-cm (specific resistance)

salinity measuring range

0.00-42 (psu - practical salinity units)

temperature measuring range

-5-105 °C

battery power

4 x 1.5 V AA (or 1.3 V NiMH accumulators)

Looking for similar products? Visit Product Comparison Guide

General description

Simple and reliable, attractively designed and robust. The Seven2Go portables are engineered to provide users with fast quality data, one-handed operation, and durability, making them ideally suited for mobile applications in the laboratory, at-line, or outdoors.

Simple Menu – Intuitive Operation:
  • Seven2Go′s new intuitive menu guarantees out-of-the-box operation for anyone. Users no longer need to study lengthy operating instructions

T-Pad – Comfortable, Fast Navigation:
  • Seven2Go′s new T-Pad improves the speed with which you move through menus. The smart button arrangement allows for faster navigation that provide you shorter time to actual measurement

ISM® Ready – Reduced Chances for Error:
  • Upon connection of any InLab ISM (Intelligent Sensor Management) sensor, the instrument automatically recognizes the sensor and stores sensor ID, serial number, and last calibration data

IP67 – Weatherproof and Robust Design:
  • Thanks to its IP67 protection and drop test resistance, the new Seven2Go portables are able to withstand harsh and demanding environments

Application

Bioethanol and biofuels

Features and Benefits

Includes: Meter electrode clip, instructions, quick guide, test certificate, declaration of conformity, batteries, InLab 725, bottles for calibration, sachets of conductivity standards 1413 μS/cm and 12.88 mS/cm and uGO carrying case

Legal Information

ISM is a registered trademark of Mettler-Toledo, Inc.
Seven2Go is a trademark of Mettler-Toledo, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service