This product is supplied as foil. The quantity of -1EA will equate to one sheet of foil that is 300 x 300 mm.
GF87242979
Copper/Beryllium
foil, thickness 0.1 mm, Cu98%/Be 2%, size 300 × 300 mm, temper half hard
Synonym(s):
CU070340
Select a Size
Select a Size
About This Item
form
foil
manufacturer/tradename
Goodfellow 872-429-79
size
300 × 300 mm
thickness
0.1 mm
Looking for similar products? Visit Product Comparison Guide
General description
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
Dear sir, dear madam, please may I ask you how many plates is in 1 EA?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service