Skip to Content
Merck
All Photos(1)

Key Documents

DWKBWP1000P

Azlon Polypropylene Wide Neck Round Bottles with Screw Cap

round translucent polypropylene bottle, capacity 1000 mL

Synonym(s):

BWP1000P

Sign Into View Organizational & Contract Pricing

Select a Size

5 EA
CZK 1,470.00

CZK 1,470.00


Please contact Customer Service for Availability


Select a Size

Change View
5 EA
CZK 1,470.00

About This Item

UNSPSC Code:
41121818
NACRES:
NB.43

CZK 1,470.00


Please contact Customer Service for Availability

material

round translucent polypropylene bottle
wide-neck

sterility

non-sterile

packaging

pkg of 5 ea

manufacturer/tradename

Azlon BWP1000P

capacity

1000 mL

Looking for similar products? Visit Product Comparison Guide

General description

Featuring a leakproof, linerless cap design, AZLON® wide neck polypropylene bottles are easy to fill and autoclavable at 121°C.

Application

Ideal for a wide range of liquid storage and sampling applications

Features and Benefits

Autoclavable at 121°C and suitable for food contact applications

Legal Information

AZLON is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service