DWK261313806
DURAN® test tube
borosilicate glass, tube volume (43 mL), straight rim, tube diam. (30 mm) , External Thread
Synonym(s):
261313806
Select a Size
CZK 4,330.00
Select a Size
About This Item
CZK 4,330.00
Recommended Products
material
borosilicate glass
sterility
sterile; autoclaved
feature
graduations: no
packaging
case of 50 ea
manufacturer/tradename
DURAN® 261313806
tube diam.
(30 mm) , External Thread
tube volume
(43 mL)
Looking for similar products? Visit Product Comparison Guide
1 of 4
This Item | DWK261302106 | DWK261312604 | DWK261311608 |
---|---|---|---|
sterility sterile; autoclaved | sterility sterile; autoclaved | sterility sterile; autoclaved | sterility sterile; autoclaved |
feature graduations: no | feature graduations: no | feature graduations: no | feature graduations: no |
packaging case of 50 ea | packaging case of 100 ea | packaging case of 100 ea | packaging case of 100 ea |
manufacturer/tradename DURAN® 261313806 | manufacturer/tradename DURAN® 261302106 | manufacturer/tradename DURAN® 261312604 | manufacturer/tradename DURAN® 261311608 |
tube diam. (30 mm) , External Thread | tube diam. (16 mm) , External Thread | tube diam. (20 mm) , External Thread | tube diam. (16 mm) , External Thread |
General description
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service