Skip to Content
Merck
All Photos(1)

Documents

CLS56301

Pyrex® volumetric micro flask, Pyrex® ST stopper

capacity 1 mL

Synonym(s):

flasks glass, volumetric flasks, volumetric glass, Corning® 5630

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

borosilicate glass
long

stopper size

8

sterility

non-sterile

feature

class A
closure type ST stopper

packaging

case of 12

manufacturer/tradename

Corning 5630-1

tol. measuring range

0.01 mL

capacity

1 mL

Looking for similar products? Visit Product Comparison Guide

General description

Hexagonal base. Designed in accordance with recommendations of the Committee of Microchemical Apparatus, Analytical Division of ACS, Reference: ASTM 237.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service