Skip to Content
Merck
All Photos(1)

Documents

BMSD113201TP

Benchmark Zirconium Bulk Beads

bead diam. 0.1 mm, Molecular Biology (TriplePure)

Synonym(s):

grinding medium, grinding beads, beads for homogenization

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.13

material

(zirconium)

grade

Molecular Biology (TriplePure)

packaging

pkg of 250 g

manufacturer/tradename

Benchmark Scientific D1132-01TP

bead diam.

0.1 mm

compatibility

BeadBug and BeadBlaster

Looking for similar products? Visit Product Comparison Guide

General description

Loose, bulk beads, 1.5mm diameter, zirconium, TriplePure Molecular Biology Grade for bead homogenization

Application

Bead homogenization

Storage Class Code

13 - Non Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service