Skip to Content
Merck

Skip To

BMSB20002E

MyBath Digital Water Bath

capacity, 2 L, AC/DC input 230 V AC (Schuko plug)

Synonym(s):

mini water bath, personal incubator bath

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
1 ea
Please contact Customer Service for Availability
22 100,00 CZK

About This Item

NACRES:
NB.77
UNSPSC Code:
41103706
Feature:
capacity 2 L
Material:
stainless steel plate

22 100,00 CZK


Please contact Customer Service for Availability

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

stainless steel plate

feature

capacity 2 L

manufacturer/tradename

Benchmark Scientific B2000-2-E

parameter

+5 °C temp. range (+100 °C)

W × D × H

6.5 in. × 8 in. × 6 in., exterior

chamber W × D × H

5.5 in. × 6 in. × 4 in., Note: Due to rounded bottom corners the dimensions at the bottom of the bath will be smaller

General description

  • MyBath water bath features easy to use controls that allow the user to digitally select and monitor temperature
  • The temperature is shown on a large, 3-digit display; Accuracy: +/- 0.5°C. Increments: 0.1°C. Uniformity: +/- 0.2°C
  • Test tube rack inserts are sold separately
  • Hinged lid provides a secure, covered environment and can be flipped open (to the rear) or completely and instantly removed
  • Drain allows for hassle-free water changes
  • Quik-CAL user calibration function
  • Seamless, stainless steel chamber; the chambers resist rust and have no corners to collect dirt or contamination

Legal Information

MyBath is a trademark of Benchmark Scientific, Inc.

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
BMSB20002BMSB20002EUKBMSB20008
feature

capacity 2 L

feature

capacity 2 L

feature

capacity 2 L

feature

capacity 8 L

material

stainless steel plate

material

stainless steel plate

material

stainless steel plate

material

stainless steel plate

parameter

+5 °C temp. range (+100 °C)

parameter

+5 °C temp. range (+100 °C)

parameter

+5 °C temp. range (+100 °C)

parameter

+5 °C temp. range (+100 °C)

manufacturer/tradename

Benchmark Scientific B2000-2-E

manufacturer/tradename

Benchmark Scientific B2000-2

manufacturer/tradename

Benchmark Scientific B2000-2-E-UK

manufacturer/tradename

Benchmark Scientific B2000-8

chamber W × D × H

5.5 in. × 6 in. × 4 in., Note: Due to rounded bottom corners the dimensions at the bottom of the bath will be smaller

chamber W × D × H

5.5 in. × 6 in. × 4 in., Note: Due to rounded bottom corners the dimensions at the bottom of the bath will be smaller

chamber W × D × H

5.5 in. × 6 in. × 4 in., Note: Due to rounded bottom corners the dimensions at the bottom of the bath will be smaller

chamber W × D × H

12.8 in. × 10.4 in. × 5.9 in., Note: Due to rounded bottom corners the dimensions at the bottom of the bath will be smaller

W × D × H

6.5 in. × 8 in. × 6 in., exterior

W × D × H

6.5 in. × 8 in. × 6 in., exterior

W × D × H

6.5 in. × 8 in. × 6 in., exterior

W × D × H

17.5 in. × 10.5 in. × 12.4 in., exterior


Still not finding the right product?

Explore all of our products under MyBath Digital Water Bath




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library