Skip to Content
Merck
All Photos(6)

Documents

BAH367401030

SP Bel-Art® EcoTensil Disposable Sampling Spoon

paper, capacity 10 mL, L × W 12.7 cm (5 in.) × 1.5 in. (38 mm)

Synonym(s):

dispensing tool, spoon

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.43

material

paper

packaging

pack of 416 ea

manufacturer/tradename

Bel-Art H36740-1030

L × W

12.7 cm (5 in.) × 1.5 in. (38 mm)

capacity

10 mL

General description

This paperboard product stores flat and easily folds into a functional spoon for sampling and retrieving materials in the laboratory.

Features and Benefits

  • Coated to stand up to powders, gels, and semi-solids
  • Use 50% - 90% less material and space than the same amount of plastic spoons
  • Compostable (ASTM D6868) and recyclable at facilities where paper coffee cups are accepted
  • Low cost way to go green in the laboratory
  • Can be used as a weigh boat eliminating the need for glassine sheets
  • Made in the USA
NOTE: EcoTensil Spoons are not meant for measuring exact quantities of materials.

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service