Skip to Content
Merck
All Photos(2)

Documents

BAH147120250

SP Bel-Art® Drum and Carboy Funnel

polypropylene, capacity 4.3 L (1.14 gal)

Synonym(s):

PP funnel, large funnel

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.35

material

polypropylene

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art H14712-0250

Overall H

12.5 in. (309 mm)

capacity

4.3 L (1.14 gal)

stem I.D. × L × O.D.

0.9375 in. (23 mm) × 3.625 in. (91 mm) × 2.0625 in. (52 mm)

top I.D. × O.D.

9.6875 in. (246 mm) × 10.25 in. (260 mm)

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Large funnels are ideal for filling drums, barrels, tanks and carboys providing ample volume and fast flow. The two smaller sizes have a handle at the rim for added stability.

Features and Benefits

  • Molded of natural polypropylene plastic
  • Steam autoclavable at 121ºC (250ºF)

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service