Skip to Content
Merck
All Photos(1)

Key Documents

929875

Sigma-Aldrich

Standard Electrochemical Cell kit

100 mL cell

Synonym(s):

MF-1051

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
CZK 31,000.00

CZK 31,000.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
1 EACH
CZK 31,000.00

About This Item

UNSPSC Code:
12161503
NACRES:
NA.32

CZK 31,000.00


Please contact Customer Service for Availability

Request a Bulk Order

Application

This Standard Electrochemical Cell (with 100 mL glass cell) is designed for use with all BASi standard reference electrodes, standard working electrodes, and auxiliary electrodes. The glass cell comfortably holds a volume of around 100 mL and will allow you to test 25-75 mL of solution. It also comes with PTFE tubing for purging or blanketing your solution.

Components

This kit contains:
  • PTFE-coated stir bar
  • RE-5B Ag/AgCl (3M NaCl) reference electrode
  • Coiled Pt wire auxiliary electrode
  • 100mL glass cell
  • BE PTFE cell top
  • Auxiliary electrode chamber
  • Auxiliary electrode bushing
  • Glassy carbon working electrode – 3 mm diameter
  • PTFE tubing 1/16" OD
  • O-ring for BE cell aux chamber

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Additional Studies on the Electrochemical Behaviour of Three Macrolides on Pt and Carbon Based Electrodes.
Veseli A, et al.
Electroanalysis, 33(10), 2196-2203 (2021)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service