Skip to Content
Merck

Skip To

755877

Urethane epoxy methacrylate resin

Synonym(s):

MEU, U-793

Sign In to View Organizational & Contract Pricing.

About This Item

UNSPSC Code:
12162002


form

liquid

refractive index

n20/D 1.488

viscosity

2900-3100 cP(25 °C)

density

0.990 g/mL at 25 °C

storage temp.

2-8°C

General description

  • Pre-applied adhesives
  • UV adhesives
Urethane resin functionalized with a methacrylate and an epoxy.


Storage Class

13 - Non Combustible Solids

wgk

WGK 3

flash_point_f

>230.0 °F

flash_point_c

> 110 °C



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

Reviews

No rating value

Active Filters