Přihlásit pro zobrazení organizačních a smluvních cen.
Vybrat velikost
Změnit zobrazení
O této položce
UNSPSC Code:
23151806
Technický servis
Potřebujete pomoc? Náš tým zkušených odborníků je vám k dispozici.
Dovolte nám, abychom vám pomohliQuality Segment
material
polypropylene filter, silicone seal
feature
hydrophilic
manufacturer/tradename
Clarigard®
parameter
4.8 bar max. differential pressure (70 psid) at 25 °C, 4.8 bar max. inlet pressure (70 psi) at 25 °C
cartridge nominal length
30 in. (75 cm)
filter diam.
2.75 in. (7 cm)
impurities
≤0.25 EU/mL (LAL test, aqueous extraction)
pore size
0.5 μm pore size
code
Code 7
General description
Cartridge Type: Liquid
Clarigard® filters′ 99.99% retention rating characteristic makes them ideal for the protection of critical downstream process steps such as membrane filters or chromatography columns. The graded-density depth structure of Clarigard® filter media provides maximum filtration capacity, and the all-polypropylene construction offers low extractables levels and broad chemical compatibility.
Device Configuration: Cartridge
Preparation Note
Sterilization Method:
10 autoclave cycles or SIP at 126°C for 30min
10 autoclave cycles or SIP at 126°C for 30min
Analysis Note
Gravimetric Extractables: ≤ 20mg after 24-h soak in water
Will meet the USP Oxidizable Substances Test requirements after a water flush of ≥9L
Other Notes
Directions for Use:
- Organism Retention: 99.99% retention
- Mode of Action: Filtration (nominal)
- Application: BioProcessing
- Intended Use: Bioburden reduction
- Instructions for Use: Please refer to the Polygard® and Clarigard® Cartridges user guide
- Storage Statement: Store in dry location
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations
Legal Information
CLARIGARD is a registered trademark of Merck KGaA, Darmstadt, Germany
POLYGARD is a registered trademark of Merck KGaA, Darmstadt, Germany
Still not finding the right product?
Explore all of our products under Clarigard® Cartridge Filter
Vyberte jednu z posledních verzí:
Již tento produkt vlastníte?
Dokumenty související s produkty, které jste v minulosti zakoupili, byly za účelem usnadnění shromážděny ve vaší Knihovně dokumentů.