Přejít k obsahu

5844-80060

NovaSeptum® SURe Sampling Unit; Bottle Application

Single; 60mL

Přihlásit pro zobrazení organizačních a smluvních cen.

Vybrat velikost

Změnit zobrazení

O této položce

UNSPSC Code:
41104105
Technický servis
Potřebujete pomoc? Náš tým zkušených odborníků je vám k dispozici.
Dovolte nám, abychom vám pomohli


Název produktu

NovaSeptum® SURe Sampling Unit; Bottle Application, 5x60mL; Inlet C-Flex® Tubing

material

C-Flex tubing, PETG body, PETG container, TPE tubing, polycarbonate Luer lock

agency

ISO 10993-5 (all component materials), USP 87 Cytotoxicity Elution Test (In Vitro), according to ISO 11137 (sterilization), according to ISO 146441, meets the criteria for Biological Reactivity Testing: can be any one or a combination of the following test methods USP<88> Systemic Injection Test (In Vivo)

sterility

sterile; γ-irradiated

product line

NovaSeptum® SURe

feature

autoclavable: no

storage condition

room temperature

parameter

-80-50 °C temp. range (-112-122 °F) (Freeze sampling bottle vertically), 0.30 bar max. pressure (4.35 psi)

capacity

60 mL

volume

60 mL

impurities

<2.15 EU/device bacterial endotoxins (LAL test)

fitting

Luer-Lok® inlet connection (3-piece), inlet connection (containing a male, female and an injection site), Luer-Lok® outlet connection (3-piece), outlet connection (containing a male, female and an injection site)

application(s)

sterile sampling

storage temp.

10-30°C

General description

The NovaSeptum® SURe sterile sampling assembly is for single-use manufacturing processes, where aseptic connection and disconnection is necessary.
The product comes as a manifolded unit with 5 bottles and connects via C-flex® tubing for thermowelding. The bio-neutral plastic bottles are ideal for all tests. The closed design ensures your sample will be isolated from point of sample to analysis, reducing the risk of losing valuable product and maintaining the integrity of your fluid samples.

Application

Sterility testing, bioburden, pyrogenic testing, endotoxin testing, chemical analysis, pH analysis, fermentation applications or any other routine lab testing
Supported Liquid Extraction

Features and Benefits

  • Product design ensures process integrity and a representative sample from single-use manufacturing processes
  • Industry-standard aseptic connection and disconnection for easy integration into your single-use process
  • Other container options available: bags, bottles, syringes, and conical tubes
  • Stocked and ready-to-ship for fast delivery

Packaging

5 units per box (5x60mL)

Preparation Note

Assembled under ISO Clean Room Class 8 conditions in a facility certified to ISO 14644-1 standards.

Analysis Note

All component materials, in contact with sampling liquid, meet the criteria for Class VI testing based on USP 88 Biological Reactivity, in vivo.

Other Notes

  • Inlet tubing: C-Flex®
  • Fluid contact layer (bottle): Polyethylene Terephtalate Glycol
  • (Drainage bag): PureFlex Polyethylene film
  • Tubing: Thermoplastic elastomer (TPE)
  • Outlet Tubing: Cap

Legal Information

C-Flex is a registered trademark of Saint-Gobain Performance Plastics Corp.
Luer-Lok is a registered trademark of Becton-Dickinson & Co.
NOVASEPTUM is a registered trademark of Merck KGaA, Darmstadt, Germany
PUREFLEX is a trademark of Merck KGaA, Darmstadt, Germany




Dodržování zásad SVP pomocí programu Emprove®

Urychlete kvalifikaci, zajistěte shodu s předpisy a ušetřete čas s nástrojem Emprove® Dossiers.

Stáhnout Dossiers

Poznámka: budete přeneseni na stránky EmproveSuite.com. Vaše uživatelské jméno a heslo jsou oddělené od stránek SigmaAldrich.com a mohou se lišit.

Zaregistrujte se zdarma a získejte přístup k Emprove® Dossiers během několika minut. Upgradujte svůj plán předplatného a odemkněte si pokročilý a přizpůsobený obsah v Emprove® Suite.

Nenašli jste, co jste hledali? Navštivte stránku nápovědy programu Emprove®..

Již tento produkt vlastníte?

Dokumenty související s produkty, které jste v minulosti zakoupili, byly za účelem usnadnění shromážděny ve vaší Knihovně dokumentů.

Navštívit knihovnu dokumentů

Máte potíže při hledání svého čísla produktu nebo šarže/dávky?

Při zobrazení na webových stránkách jsou čísla produktů zkombinována s velikostí balení / množstvím (příklad: T1503-25G). Ujistěte se, že v poli Číslo produktu zadáváte POUZE číslo produktu (příklad: T1503).

Example:

T1503
Číslo produktu
-
25G
Velikost balení / množství

Další příklady:

705578-5MG-PW

PL860-CGA/SHF-1EA

MMYOMAG-74K-13

1000309185

zadat jako 1.000309185)

Having trouble? Feel free to contact Technický servis pro pomoc