807574
TSKgel® DEAE-5PW (13 µm) HPLC Columns
L x I.D. 15 cm × 21.5 mm, DEAE (diethylaminoethyl) phase
About This Item
product name
TSKgel® DEAE-5PW HPLC Column, phase DEAE (diethylaminoethyl), L × I.D. 15 cm × 21.5 mm, 13 μm particle size
material
stainless steel hardware
product line
TSKgel®
feature
counter ion Cl-
manufacturer/tradename
Tosoh 07574
parameter
≤1 M salt concentration
≤20% organic solvent
10-45 °C temperature
25 bar max. pressure
8 mL/min flow rate
technique(s)
HPLC: suitable
L × I.D.
15 cm × 21.5 mm
matrix
polymer particle platform
matrix active group
DEAE (diethylaminoethyl) phase
particle size
13 μm
pore size
1000 Å
operating pH
2-12
separation technique
anion exchange
Looking for similar products? Visit Product Comparison Guide
General description
Physical form
Legal Information
guard column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service