Skip to Content
Merck
All Photos(1)

Key Documents

23702-U

Supelco

Vials, screw top, amber glass (vial only)

volume 40 mL, amber glass vial, thread for 24-400 24-400, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

Pricing and availability is not currently available.

material

amber glass vial

feature

closure type screw top vial

packaging

pkg of 100 ea

O.D. × H × I.D.

27.5 mm × 95 mm × 17 mm

volume

40 mL

fitting

thread for 24-400 24-400

Looking for similar products? Visit Product Comparison Guide

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service