22801
Parker® H2PEM Hydrogen Generator
Model H2PEM-510, 110/230 volt, output flow, 0 ‑ 510 cc/min
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41112500
feature
output flow 0 ‑ 510 cc/min
Looking for similar products? Visit Product Comparison Guide
General description
This H2PEM hydrogen generator employs a Proton Exchange Membrane (PEM) cell to produce hydrogen on demand. An economical alternative to high pressure gas cylinders, this unit should pay for itself in a year or two.
Features/Benefits
Maintenance
Specifications
Marks
Features/Benefits
- Eliminates need for dangerous and expensive hydrogen gas cylinders
- Compact; only requires one square foot of bench space
- Can be used anywhere that an electrical supply is available
- Just add deionized water for weeks of continuous operation
- Easy-to-read display changes color to indicate when to add water
- Only 100 mL of hydrogen is stored in the system at any time, and at low pressure
- A built-in sensing circuit shuts the generator down if a hydrogen leak is detected
- PEM technology eliminates the need for caustic liquids
Maintenance
- Add deionized water as needed
- Change the filters every six months
- Change the hydration pump every six months
- Change the desiccant cartridge when it changes color from beige to clear
Specifications
- Outlet Purity: 99.9995%
- Outlet Pressure: 10-100 psig
- Outlet Fitting: 1/8 in. compression
- Power Needs: 110-230 V (50-60 Hz)
- Shipping Weight: 40 lb (18 Kg) dry
- Dimensions (H x W x D): 17.12 in. x 13.46 in. x 17.95 in. (43.48 cm x 34.19 cm x 45.6 cm)
Marks
- CE approved
- UL listed
- CSA listed
- IEC 1010 certified
- Satisfies OSHA and NFPA requirements
Legal Information
Parker is a registered trademark of Parker Hannifin
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service