Z329207
BRAND® magnetic stirring bar, PTFE, oval
L 10 mm, diam. 5 mm
Synonym(s):
PTFE, Stirring rods
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103806
eCl@ss:
32100100
NACRES:
NB.72
Recommended Products
material
PTFE-coated
oval
manufacturer/tradename
BRAND 137300
L
10 mm
diam.
5 mm
Looking for similar products? Visit Product Comparison Guide
General description
Ideal for vessels with round bottom, e.g. round-bottom flasks.
Other Notes
BR137300 (India)
Legal Information
BRAND is a registered trademark of BRAND GMBH + CO KG
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service