R3383
Test tube racks
Holds 60 x 16 mm tubes, 5 × 12 array
Synonym(s):
tube holder
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122804
NACRES:
NB.35
feature
5 × 12 array
Holds 60 x 16 mm tubes
packaging
pack of 1 ea
manufacturer/tradename
Bel-Art F18746-0001
size
9.7 in. × 4.1 in. × 2 1/2 in.
Looking for similar products? Visit Product Comparison Guide
Related Categories
Application
Non-metallic submersible racks maintain stability even in swirling water. Each rack has an end plate for labeling, as well as numbered and lettered rows.
Features and Benefits
- Bel-Art polypropylene test-tube racks are a perfect alternative to wire racks.
- The submersible racks can maintain stability even in a turbulent water bath.
- Features end plates for labeling - for easy tube identification. Interlocking feet facilitate the stacking of racks for storage.
- Available in numerous hole sizes, with a choice of three colors for safety and identification.
- Steam autoclavable at 121ºC (250ºF).
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service