MTCP3030
MTC™ Bio Pure.Amp™ PCR Tube
capacity 0.2 mL, flat caps
Synonym(s):
PCR sample storage tubes, plastic tube, sample storage tube
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121702
NACRES:
NB.15
Recommended Products
material
(self standing star foot)
clear
polypropylene
sterility
non-sterile
packaging
pack of 1000 ea
manufacturer/tradename
MTC™ Bio P3030
capacity
0.2 mL
Looking for similar products? Visit Product Comparison Guide
General description
0.2mL PCR tubes, individual, with flat caps, 1000/pk
PureAmp™ 0.2mL PCR tubes can be supplied with domed caps or flat caps and can be attached or supplied separately. Optically clear caps and white tubes (for optimal fluorescence reflectivity) are also available for qPCR applications. Tubes are precision manufactured to maintain tight dimensional tolerances of ultra-thin wall thickness, for improved thermal transfer and are certified free of RNase, DNase, DNA and PCR inhibitors, and are made of heat-resistant medical-grade polypropylene.
Features and Benefits
- RNase, DNase, DNA, and PCR inhibitor free 0.2mL or Low Profile 0.1mL options
- Ultra-thin, uniform wall thickness
- White and frosted tubes for enhanced qPCR results
Legal Information
MTC is a trademark of MTC Bio
Pure.Amp is a trademark of MTC Bio
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service