Skip to Content
Merck
All Photos(1)

Key Documents

EP0030128893

Eppendorf® Twin tec PCR plates, 384 wells

black plate, conical bottom colorless wells, pkg of 300 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41106300
NACRES:
NB.15

Pricing and availability is not currently available.

material

black plate
conical bottom colorless wells

packaging

pkg of 300 ea

manufacturer/tradename

Eppendorf® 0030128893

technique(s)

PCR: suitable

size

384 wells

Looking for similar products? Visit Product Comparison Guide

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
BAB602102200BAB602102100BAB610000900
parameter

temp. range at 0-70 °C

parameter

temp. range at 0-70 °C

parameter

temp. range at 0-70 °C

parameter

temp. range at 0-70 °C

material

plastic bottle, stainless steel probe

material

plastic bottle, stainless steel probe

material

plastic bottle, stainless steel probe

material

plastic bottle, stainless steel probe

feature

4°C Refrigerator Calibration, Max/Min

feature

22°C Ambient Calibration, Max/Min

feature

4°C Refrigerator Calibration, Max/Min

feature

0 and 50°C Calibration, Max/Min

packaging

pack of 1 ea

packaging

pack of 1 ea

packaging

pack of 1 ea

packaging

pack of 1 ea

range of application measuring range

0-70 °C, accuracy: ±0.5 °C, resolution: 0.1 °F/C

range of application measuring range

0-70 °C, accuracy: ±0.5 °C, resolution: 0.1 °F/C

range of application measuring range

0-70 °C, accuracy: ±0.5 °C, resolution: 0.1 °F/C

range of application measuring range

0-70 °C, accuracy: ±0.5 °C, resolution: 0.1 °F/C

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service