Skip to Content
Merck
All Photos(2)

Key Documents

Z802433

Hellma® fluorescence cuvettes, ultra Micro

High Performance Quartz Glass, spectral range 200-2500 nm, pathlength 3x3 mm, chamber volume 45 μL

Synonym(s):

Ultra-Small Fluorescence Cuvettes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12000000
NACRES:
SB.32
Pricing and availability is not currently available.

material

Suprasil® quartz

description

3 windows

manufacturer/tradename

Hellma 105.251-QS
Hellma

parameter

200-2500 nm spectral range

technique(s)

photometry: suitable

H × W × D

45 mm × 12.5 mm × 12.5 mm

aperture center H

8.5 mm

chamber volume

45 μL

pathlength

3x3 mm

detection method

fluorometric

Looking for similar products? Visit Product Comparison Guide

General description

with PE stopper, aperture 5mm × 3mm rectangular

Packaging

Sold as packages containing a single cell (1EA = 1 cell)

Legal Information

Hellma is a registered trademark of Hellma GmbH
Suprasil is a registered trademark of HERAEUS QUARZGLAS GMBH & CO.

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service