XF5423050
Millivac-Mini Vacuum Pump, 230 V
Synonym(s):
Mini Vacuum Pump, Vacuum Pump
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41105101
eCl@ss:
32012303
NACRES:
NB.24
AC/DC input
230 V, 50 Hz
Quality Level
material
EPDM rubber membrane
Ryton® head
fluoroelastomer valve
manufacturer/tradename
Millivac™
H
14.1 cm
L
22.6 cm
W
9 cm
weight
1.9 kg
fitting
inlet hose connector for 4 mm I.D. tubing
shipped in
ambient
General description
Millivac Mini and Maxi vacuum pumps are compact, maintenance-free pumps that provide a consistent source of vacuum for filtration and other laborabory applications. A patented diaphragm design has reduced the footprint of the pumps compared to conventional models.
•Use Millivac Mini Pump to filter water and aqueous solutions
•Use Millivac Maxi Pump to filter larger volumes or viscous solutions
•Millivac Maxi Pump is gas-tight, has a PTFE-coated diaphragm, and is compatible with slightly aggressive or corrosive gases and vapors
•Neither pump requires lubrication and neither is explosion proof
Features & Benefits:
•Lubrication not required
•Quiet, compact design conserves previous lab bench space
•Millivac Maxi pump is gas-tight, has a PTFE-coated diaphragm, and is compatible with slightly aggressive or corrosive gases and vapors
Applications:
Millivac Mini Pump for Water and Aqueous Solutions; Millivac Maxi Pump for Larger Volumes or Viscous Solutions
•Use Millivac Mini Pump to filter water and aqueous solutions
•Use Millivac Maxi Pump to filter larger volumes or viscous solutions
•Millivac Maxi Pump is gas-tight, has a PTFE-coated diaphragm, and is compatible with slightly aggressive or corrosive gases and vapors
•Neither pump requires lubrication and neither is explosion proof
Features & Benefits:
•Lubrication not required
•Quiet, compact design conserves previous lab bench space
•Millivac Maxi pump is gas-tight, has a PTFE-coated diaphragm, and is compatible with slightly aggressive or corrosive gases and vapors
Applications:
Millivac Mini Pump for Water and Aqueous Solutions; Millivac Maxi Pump for Larger Volumes or Viscous Solutions
Principle
Vacuum
Legal Information
Millivac is a trademark of Millivac Instruments, Inc.
Ryton is a registered trademark of Chevron Phillips Chemical Company LP
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service