Skip to Content
Merck
All Photos(1)

Key Documents

1.14724

Supelco

Empty cells, photometric

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121813
NACRES:
NB.11

product name

Empty cells 16 mm,

material

optical glass vial

technique(s)

photometry: suitable

compatibility

for use with Spectroquant® Move 100
for use with Spectroquant® Nova 60 A
for use with Spectroquant® Prove 100
for use with Spectroquant® Prove 300
for use with Spectroquant® Prove 600

detection method

photometric

storage temp.

15-25°C

General description

with screw caps Spectroquant®

Application

The empty cells are suitable for use with photometers, such as Spectroquant® Prove, Spectrophotometer 100, 300, 600, Spectroquant® Move 100, and Spectroquant® Nova 60A? having a 16 mm cell holder. The empty cells are equipped with screw caps.

Analysis Note

contents: complete

Legal Information

SPECTROQUANT is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Photometric assessment of bromate in drinking water samples using Spectroquant® photometer and test kits, along with 3,3'-dimethylnaphthidine and potassium iodide.

Protocols

Photometric determination of total phosphorus in plant material samples by phosphorus molybdenum blue method using Spectroquant® test kits.

Photometric determination of total phosphorus in plant material samples by phosphorus molybdenum blue method using Spectroquant® test kits.

Photometric determination of total phosphorus in plant material samples by phosphorus molybdenum blue method using Spectroquant® test kits.

Photometric determination of total phosphorus in plant material samples by phosphorus molybdenum blue method using Spectroquant® test kits.

See All

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service