Skip to Content
Merck
All Photos(1)

Key Documents

Z768308

Labeling tape

yellow, W × L 3/4 in. × 500 in.

Synonym(s):

label tape, yellow tape

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
55121611
NACRES:
NB.35

material

yellow

packaging

pkg of 1 roll

manufacturer/tradename

Diversified Biotech LBTP-1100

W × L

3/4 in. × 500 in.

Looking for similar products? Visit Product Comparison Guide

General description

  • Strong, durable, oil & abrasion resistant, waterproof, and non-staining
  • Great for general identification and color coding
  • Temperature Range: -23°C to +121°C
  • Accepts marking using pen, pencil, or permanent marker
  • Stick to most surfaces including glass, plastic, and metal
  • Repositionable, clean removable adhesive system which leaves no residue

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service