Skip to Content
Merck
All Photos(1)

Key Documents

Z766968

IKA® EuroStar 60 Digital

AC/DC input 230 V AC, Schuko plug

Synonym(s):

laboratory stirrer, overhead stirrer

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103800
NACRES:
NB.72

feature

CE compliant

packaging

pack of 1 ea

manufacturer/tradename

IKA 4446000

temperature measuring range

-10-350 °C

timing measuring range

1-6000 min

parameter

0-2000 rpm speed

W × H × D

86 mm × 267 mm × 230 mm

diam.

0.5-10 mm , chuck range

shaft I.D.

11 mm

stirrer capacity

40 L

viscosity

50000 mPa.s

Looking for similar products? Visit Product Comparison Guide

General description

Universal laboratory stirrer designed with a removable wireless controller and a digital TFT display. It automatically adjusts the speed through microprocessor controlled technology within the speed range of 0/30 - 2000 rpm.

The stirrer comes equipped with a RS 232 and a USB interface to control and document all parameters. An integrated torque trend display is provided for the measurement of viscosity changes.

Safety circuits installed ensures automatic cut-off in an anti-stall or overload conditions. Continuous comparison of shaft speed to desired speed is maintained and variations are adjusted automatically. This guarantees a constant speed even with changes in viscosities of the sample.

Features and Benefits

  • Infinitely adjustable speed
  • Push-through agitator shafts
  • Overload protection
  • Short-term overload operation
  • Slim casing
  • Quiet operation
  • Error code display
  • Accuracy of temperature measurement:±0.5 + tolerance
  • PT1000 (DIN IEC 751 Class A) K
  • Protection class according to: DIN EN 60529IP 40

Legal Information

IKA is a registered trademark of IKA-Werke GmbH & Co. KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service