Skip to Content
Merck
All Photos(1)

Key Documents

Z742543

Benchmark Hotplate and Magnetic Stirrer

platform W × L 7.1 in. (180 mm) × 7.1 in. (180 mm), AC/DC input 230 V AC, EuroPlug

Synonym(s):

heated mixer, heated stirrer, hotplate mixer, hotplate stirrer

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103800
NACRES:
NB.77

material

ceramic plate

packaging

pack of 1 ea

manufacturer/tradename

Benchmark Scientific H4000-HS-E

parameter

+4 °C (+65 °C) (operating temperature range)
60 rpm speed (1500 rpm)
80 °C temperature (380 °C)

W × D × H

8.5 in. (20 cm) × 10 in. (23 cm) × 4.5 in. (11.5 cm)

plate size × W × L

× 180 mm × 180 mm

platform W × L

7.1 in. (180 mm) × 7.1 in. (180 mm)

weight

9 lb (4 kg)

Looking for similar products? Visit Product Comparison Guide

General description

Hotplate+Stirrer option
Benchmark hotplates, stirrers and hotplate-stirrers feature an exceptionally durable, chemical resistant white ceramic work surface. Their space-efficient
design (8 X 9 in. footprint), makes them ideal for use on crowded benchtops and inside of bio-hoods.

Advanced microprocessor controls with convenient turn knobs allow quick, precise adjustment and maintenance of speed and temperature. Safety indicator LED′s on the front panel indicate when the heating and/or stirring functions have been activated. With a square 7.1 in work surface, all three models are compatible with a wide variety of popular sizes of borosilicate glass beakers, flasks, bottles and other vessels. The hotplate/magnetic stirrer model (H4000-HS) comes complete with a support rod for mounting thermometers and temperature probes.

  • Ceramic work surface, 7.1 x 7.1 in.
  • Stir speed from 60 to 1500 rpm
  • Temperature control up to 380°C
  • Three models: heat-stir, heat only or stir only


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service