Skip to Content
Merck
All Photos(2)

Key Documents

Z742284

DURAN® baffled wide mouth bottle GLS 80

capacity 1000 mL, clear borosilicate glass 3.3 bottle

Synonym(s):

212865453

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

material

clear borosilicate glass 3.3 bottle
polypropylene cap
round bottle

Joint

Joints threaded neck (GLS80)

sterility

non-sterile

feature

graduations
with cap

packaging

pack of 1 ea

manufacturer/tradename

DURAN® 212865453

H × D

222 mm × 101 mm

capacity

1000 mL

Looking for similar products? Visit Product Comparison Guide

General description

During mixing in standard GLS 80 laboratory bottles, the liquid moves in a swirling motion that
approximates a solid-body rotation. The entire fluid, and any suspended particles, moves like a carousel.
This is a very inefficient flow pattern, and very little mixing actually occurs. By adding three vertical baffles
into the inner surface of the GLS 80 bottles, the swirling motion is disrupted, and a much more effective
mixing occurs. The baffles improve the top-to-bottom circulation and produce a greater radial mixing. The
baffles also offer other advantages such as suppressing the formation of a central vortex, and reducing
dead-zones where mixing does not occur.

Features and Benefits

  • The baffled GLS 80 bottles are fully compatible with both the DURAN GLS 80 magnetic stirrers, and other magnetic stir bars.
  • Manufactured from DURAN borosilicate 3.3 glass, renowned for its excellent thermal performance and high resistance to chemical attack.
  • The baffled GLS 80 bottles are fully autoclavable.
  • Available in three convenient sizes: 250, 500 and 1000 ml.
  • The wide 65 mm inner diameter of the GLS 80 wide mouth provides easy access to the contents,or for cleaning.
  • The baffles are moulded into the glass side wall of the bottles and form a continuous, smooth inner surface making clean up easy.
  • Compatible with full range of wide mouth GLS 80 connection cap systems for liquid addition or removal when mixing with stir bars.
  • The bottles feature an easy-to-read graduated volume scale.

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service