Skip to Content
Merck
All Photos(1)

Key Documents

Z664901

Heidolph homogenizers SilentCrusher

SilentCrusher S

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41101504

AC/DC input

100 / 240 V

description

(SilentCrusher S)

feature

CE compliant
Starts automatically as soon as the tool is placed in the drive unit

manufacturer/tradename

Heidolph 595-05000-00

availability

available only in EU

parameter

75000 rpm speed

W × H × D

106 mm × 30 mm × 65 mm, power supply unit

diam. × H

125 mm × 197 mm , drive unit diam.

working volume

0.8-10 mL

weight

850 g

power consumption

24 W

Looking for similar products? Visit Product Comparison Guide

General description

Protection class: IP30
Variable speed control upto 75,000 rpm
  • New design allows for sample cooling
  • Superior, magnetic driveless technology
  • True, maintenance free magnetic coil drive
  • Smooth operation as a result of no motor and no mechanicals couplings
  • Extremely low noise
  • Drive unit perfect for clean room applications because there is no fan
  • Range of viscosity from 1 to 5,000 mPa.s
  • Delivery includes 3 level plates for heigt adjustment of cooling vessel
  • 3 year warranty

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service