Z610275
Hirschmann® volumetric pipette, Class AS
capacity 10 mL , 0.02 mL accuracy
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121500
NACRES:
NB.01
material
soda-lime glass
feature
class AS
packaging
pack of 6 ea
manufacturer/tradename
Hirschmann 1340160
availability
not available in USA and Canada
H
440 mm
capacity
10 mL , 0.02 mL accuracy
color
amber graduations
Looking for similar products? Visit Product Comparison Guide
General description
Conformity certified with dated batch identification, suitable for DIN ISO 9000 laboratories.
Legal Information
Hirschmann is a registered trademark of Hirschmann Laborgeräte GmbH & Co.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service