Z603996
Binder multifunction drying oven FED series
FED 056, AC/DC input 230 V AC
Synonym(s):
benchtop drying oven, drying oven
About This Item
Recommended Products
AC/DC input
230 V
feature
CE compliant
timer DS control with integrated electronic timer: 0-99.59 hrs and continuous operation
packaging
pack of 1 ea
manufacturer/tradename
FED 056
availability
not available in USA and Canada
parameter
10 above room temperature-30 °C temp. range
inner chamber volume
60 L
inside L × W × H
345 mm × 400 mm × 440 mm
outside L × W × H
565 mm × 560 mm × 625 mm
weight
40 kg
Looking for similar products? Visit Product Comparison Guide
General description
Digitally controlled air turbines for simulation of natural convection or powerful heating. For special thermal tasks, the heating characteristics can be individually adapted by means of the ramp function and the adjustable heat capacity.
The units can be operated safetly and conveniently using extremely simple menu guidance.
- Heating chambers with forced convection
- APT.Line Preheating chamber technology
- Powerful air turbine
- 2 chrome plated shelves
- Digital temperature setting with ramp fucntion
- Temperature safety device CI.2
- Adjustable ventilation by means of rear exhaust duct diameter 50 mm with ventilation flap and front ventilation slide
- Ethernet interface
- comes with USB port for recording data
- Unit supplied with solid door (door with window optional)
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service