Skip to Content
Merck
All Photos(1)

Key Documents

Z517720

Sigma-Aldrich

Large-capacity addition funnel

capacity 2 L, joint: ST/NS 29/32

Synonym(s):

funnel glass, glass funnel, glass funnels

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

Pricing and availability is not currently available.

Joint

joint: ST/NS29/32

H

580 mm

O.D.

100 mm

capacity

2 L

Looking for similar products? Visit Product Comparison Guide

General description

With pressure-equalization arm, 0-3 mm PTFE needle stopcock for precise addition-rate control, and 24/40 joints.

  • Choose from one of the most recent versions:

    Certificates of Analysis (COA)

    Lot/Batch Number

    Sorry, we don't have COAs for this product available online at this time.

    If you need assistance, please contact Customer Support.

    Already Own This Product?

    Find documentation for the products that you have recently purchased in the Document Library.

    Visit the Document Library

    Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

    Contact Technical Service