Skip to Content
Merck
All Photos(1)

Key Documents

Z412600

Sigma-Aldrich

Ultrasonic processor 130 W

AC/DC input 117 V AC

Synonym(s):

Ultrasonic homogenizer, Ultrasonic mixer

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41101500
NACRES:
NB.74

manufacturer/tradename

Sonics & Materials VCX130-117V

availability

not available in EU

Looking for similar products? Visit Product Comparison Guide

General description

  • 20 kHz
  • Digital wattmeter
  • Full function pulser, off cycle 1s, on cycle variable from 1 to 10s
  • Electronic timer, variable from 1 to 10 hour.
  • Variable output control
  • Automatic tuning
For processing medium volume samples from 150 μL to 150 mL. Unit has a piezoelectric converter and a footswitch connector. Shipped ready for operation with titanium probe 138 mm L × 6 mm tip diam., tool kit, and instruction manual.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service