Z291641
Standard screw-thread autosampler vials, 12 × 32 mm
volume 2 mL, amber glass vial (standard opening), thread for 8-425
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
material
amber glass vial (standard opening)
feature
closure type screw top vial
packaging
pkg of 100 ea
O.D. × H × I.D.
12 mm × 32 mm × 4.6 mm
volume
2 mL
2 mL
fitting
thread for 8-425
Looking for similar products? Visit Product Comparison Guide
General description
Autoclavable, easy to maintain. A vial is used to store or as a closure type,in order to prevent contamination.
Constructed of borosilicate glass. Vials use 8mm septa and screw-caps
recommended
Product No.
Description
Pricing
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service