Skip to Content
Merck
All Photos(1)

Key Documents

Z265071

Sigma-Aldrich

Scienceware® Super-Polyfoil

sheet size 4 in. × 4 in.

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122410
NACRES:
NB.35

material

film (polyester / foil)

sterility

non-sterile

packaging

pack of 100 ea

manufacturer/tradename

Bel-Art F13200-0044

W × L

10.2 cm × 10.2 cm

sheet size

4 in. × 4 in.

Looking for similar products? Visit Product Comparison Guide

General description

Wrap/cover sheet may be used to cover vessels for autoclaving, incubating, and for cell culture solutions, chemical solutions, and laboratory implements. The blue thermoplastic polyester layer laminated to 1mil aluminum foil resists organic solvents and caustic, and blocks any pinholes that may develop in the foil. Easier to remove following autoclaving than plain aluminum foil that is subject to oxidation.

Legal Information

Scienceware is a registered trademark of SP Scienceware, a division of SP
Super-Polyfoil is a trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service