Z261351
Stainless steel 316 syringe needle, pipetting blunt 90° tip
gauge 18, L 6 in.
Synonym(s):
Stainless Steel Syringe Needle
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122002
NACRES:
NB.03
Recommended Products
manufacturer/tradename
Cadence Science 9875
L
6 in.
gauge
18
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
For those applications requiring the use of plastic syringes with pipetting needles, these needles are specifically designed for secure, leakproof mating with plastic Luer tip disposable syringes and metal Luer tip glass syringes. Female Luer hubs and needles are made of 316 SS. Noncontaminating, easy to clean and resistant to corrosion.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service